- Single Sided Timing Belt
- XH Series (7/8" Pitch)
- 112 Teeth
- 98" Pitch Length
- 2" Wide
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Pitch Length | 98 in |
| Width [Nom] | 2.000 in |
| Pitch | 0.875 in |
| Belt Size | XH |
| No. of Teeth | 112 |
| Belt Style | Single Sided |
| Weight | 3.563 LB |
| EAN or UPC | 746041166106 |

