- Single Sided Timing Belt
- T5 Series (5 mm Pitch)
- 75 Teeth
- 375 mm Pitch Length
- 9 mm Wide
| No. of Teeth | 75 |
| Belt Size | T5 |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Width [Nom] | 9.000 mm |
| Inch/Metric | Metric |
| Material | Urethane w/ Steel Cord |
| Pitch Length | 375 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041298470 |

