Skip to content Skip to navigation menu
Classical V-Belt

A80

Classical V-Belt
Item #101058321
  • V-Belt
  • A Belt Cross Section Style
  • Non-Cogged
  • 80 in Inside Length
  • Neoprene
Classical V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V-Belt
  • A Belt Cross Section Style
  • Non-Cogged
  • 80 in Inside Length
  • Neoprene
Belt Match 1
Belt Size A
Cross Section Width 1/2 in
Inch/Metric Inch
Material Neoprene
Belt Style Non-Cogged
Inside Length 80 in
Belt Cross Section Style A
No. of Ribs 1
Outside Length 82 in
Cross Section Height 11/32 in
Weight 0.489 LB
EAN or UPC 746041001346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison