- V-Belt
- A Belt Cross Section Style
- Non-Cogged
- 85 in Inside Length
- Neoprene
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Material | Neoprene |
| Outside Length | 87 in |
| Inside Length | 85 in |
| Belt Cross Section Style | A |
| Cross Section Height | 11/32 in |
| Belt Style | Non-Cogged |
| Cross Section Width | 1/2 in |
| Belt Match | 1 |
| Belt Size | A |
| Weight | 0.468 LB |
| EAN or UPC | 746041001391 |

