- AA Section V-Belt
- 1/2 in Cross Section Width
- Non-Cogged
- Hex
- Double V
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Material | Neoprene |
| Belt Style | Non-Cogged, Hex, Double V |
| Inside Length | 96 in |
| Cross Section Height | 13/32 in |
| Belt Size | AA |
| Belt Cross Section Style | AA |
| Cross Section Width | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041017699 |

