- AX Section V-Belt
- 1/2 in Cross Section Width
- 84 in Inside Length
- Cogged
- Neoprene
| Belt Cross Section Style | AX |
| Inch/Metric | Inch |
| Belt Size | AX |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Belt Match | 1 |
| Cross Section Width | 1/2 in |
| Outside Length | 86 in |
| Inside Length | 84 in |
| Cross Section Height | 5/16 in |
| Material | Neoprene |
| Weight | 0.3 LB |
| EAN or UPC | 746041020910 |

