- B Section V-Belt
- 50 in Inside Length
- Non-Cogged
- 21/32 in Cross Section Width
- Neoprene
| Outside Length | 53 in |
| Inside Length | 50 in |
| Inch/Metric | Inch |
| Belt Size | B |
| Cogged | No |
| Belt Style | Non-Cogged |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | B |
| Cross Section Height | 13/32 in |
| Belt Match | 1 |
| Material | Neoprene |
| No. of Ribs | 1 |
| Weight | 0.556 LB |
| EAN or UPC | 746041002152 |

