- B Section V-Belt
- 78 in Inside Length
- Non-Cogged
- 21/32 in Cross Section Width
- Neoprene
| Belt Cross Section Style | B |
| Inside Length | 78 in |
| Cross Section Width | 21/32 in |
| Belt Size | B |
| No. of Ribs | 1 |
| Outside Length | 81 in |
| Material | Neoprene |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Cross Section Height | 13/32 in |
| Inch/Metric | Inch |
| Cogged | No |
| Weight | 0.822 LB |
| EAN or UPC | 746041002435 |

