- BX Section V-Belt
- 39 in Inside Length
- Cogged
- 21/32 in Cross Section Width
- Neoprene
features
- Cogged
| Cogged | Yes |
| Inch/Metric | Inch |
| Belt Size | BX |
| Material | Neoprene |
| Cross Section Width | 21/32 in |
| No. of Ribs | 1 |
| Outside Length | 42 in |
| Cross Section Height | 13/32 in |
| Belt Style | Cogged |
| Belt Cross Section Style | BX |
| Inside Length | 39 in |
| Belt Match | 1 |
| Weight | 0.38 LB |
| EAN or UPC | 746041008598 |

