- BX Section V-Belt
- 99 in Inside Length
- Cogged
- 21/32 in Cross Section Width
- Neoprene
| No. of Ribs | 1 |
| Belt Match | 1 |
| Belt Style | Cogged |
| Cross Section Width | 21/32 in |
| Cogged | Yes |
| Inside Length | 99 in |
| Outside Length | 102 in |
| Belt Size | BX |
| Inch/Metric | Inch |
| Cross Section Height | 13/32 in |
| Belt Cross Section Style | BX |
| Material | Neoprene |
| Weight | 0.0 LB |
| EAN or UPC | 746041009045 |

