- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 200 Teeth
- 100" Pitch Length
- 1 1/2" Wide
| No. of Teeth | 200 |
| Material | Neoprene w/ Steel Cord |
| Inch/Metric | Inch |
| Belt Size | H |
| Belt Style | Dual Sided |
| Pitch Length | 100 in |
| Width [Nom] | 1.500 in |
| Pitch | 0.500 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041133672 |

