- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 55 Teeth
- 11" Pitch Length
- 3/8" Wide
| Belt Style | Dual Sided |
| Pitch Length | 11 in |
| Belt Size | XL |
| Pitch | 0.200 in |
| No. of Teeth | 55 |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Width [Nom] | 0.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 746041133856 |

