- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 60 Teeth
- 12" Pitch Length
- 7/16" Wide
| Width [Nom] | 0.437 in |
| Pitch | 0.200 in |
| Belt Size | XL |
| Belt Style | Dual Sided |
| No. of Teeth | 60 |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Pitch Length | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041133894 |

