Skip to content Skip to navigation menu
Positive Drive Timing Belt

D150L100

Positive Drive Timing Belt
Item #101063547
  • Dual Sided Timing Belt
  • L Series (3/8" Pitch)
  • 40 Teeth
  • 15" Pitch Length
  • 1" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Sided Timing Belt
  • L Series (3/8" Pitch)
  • 40 Teeth
  • 15" Pitch Length
  • 1" Wide
Pitch 0.375 in
Belt Style Dual Sided
Belt Size L
No. of Teeth 40
Inch/Metric Inch
Width [Nom] 1.000 in
Material Neoprene w/ Steel Cord
Pitch Length 15 in
Weight 0.0 LB
EAN or UPC 746041134242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison