- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 75 Teeth
- 15" Pitch Length
- 1" Wide
| No. of Teeth | 75 |
| Pitch | 0.200 in |
| Pitch Length | 15 in |
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Dual Sided |
| Width [Nom] | 1.000 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041134297 |

