- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 95 Teeth
- 19" Pitch Length
- 1/4" Wide
| Material | Neoprene w/ Steel Cord |
| Belt Style | Dual Sided |
| Pitch | 0.200 in |
| Pitch Length | 19 in |
| Width [Nom] | 0.250 in |
| Belt Size | XL |
| No. of Teeth | 95 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041134686 |

