- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 102 Teeth
- 51" Pitch Length
- 3/4" Wide
| Inch/Metric | Inch |
| Belt Size | H |
| No. of Teeth | 102 |
| Belt Style | Dual Sided |
| Width [Nom] | 0.750 in |
| Pitch Length | 51 in |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Weight | 0.38 LB |
| EAN or UPC | 746041137267 |

