Skip to content Skip to navigation menu
Positive Drive Timing Belt

D630H200

Positive Drive Timing Belt
Item #101063471
  • Dual Sided Timing Belt
  • H Series (1/2" Pitch)
  • 126 Teeth
  • 63" Pitch Length
  • 2" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Sided Timing Belt
  • H Series (1/2" Pitch)
  • 126 Teeth
  • 63" Pitch Length
  • 2" Wide
Pitch 0.500 in
Belt Style Dual Sided
Inch/Metric Inch
Pitch Length 63 in
Material Neoprene w/ Steel Cord
No. of Teeth 126
Width [Nom] 2.000 in
Belt Size H
Weight 0.0 LB
EAN or UPC 746041137908
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison