- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 140 Teeth
- 70" Pitch Length
- 2" Wide
| Width [Nom] | 2.000 in |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| Inch/Metric | Inch |
| No. of Teeth | 140 |
| Pitch Length | 70 in |
| Belt Style | Dual Sided |
| Pitch | 0.500 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041138110 |

