- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 150 Teeth
- 75" Pitch Length
- 2" Wide
| Belt Size | H |
| No. of Teeth | 150 |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.500 in |
| Width [Nom] | 2.000 in |
| Pitch Length | 75 in |
| Belt Style | Dual Sided |
| Weight | 1.462 LB |
| EAN or UPC | 746041138240 |

