- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 40 Teeth
- 8" Pitch Length
- 1/4" Wide
| Inch/Metric | Inch |
| Width [Nom] | 0.250 in |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 40 |
| Pitch | 0.200 in |
| Belt Style | Dual Sided |
| Pitch Length | 8 in |
| Belt Size | XL |
| Weight | 0.0 LB |
| EAN or UPC | 746041138349 |

