- Dual Sided Timing Belt
- L Series (3/8" Pitch)
- 217 Teeth
- 81.70" Pitch Length
- 1" Wide
| Width [Nom] | 1.000 in |
| Belt Size | L |
| Pitch Length | 81.7 in |
| Belt Style | Dual Sided |
| No. of Teeth | 217 |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Weight | 0.38 LB |
| EAN or UPC | 746041138387 |

