- HTB® Timing Belt
- Dual Sided
- 5 mm Pitch
- 835 mm Pitch Length
- 167 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Pitch Length | 835 mm |
| No. of Teeth | 167 |
| Belt Style | Dual Sided |
| Material | Neoprene |
| Weight | 0.176 LB |
| EAN or UPC | 746041308643 |

