- E Series QD Bushing
- 48 mm Bore Size
- 5 in Bolt Circle
| Bore Size | 1.890 in - 48 mm |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058937 |
| Bore Size | 1.890 in - 48 mm |
| Bushing Series | E |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058937 |