- E Series QD Bushing
- 55 mm Bore Size
- 5 in Bolt Circle
| Bore Size | 2.165 in - 55 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041044213 |
| Bore Size | 2.165 in - 55 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5 in |
| Bushing Series | E |
| Weight | 0.0 LB |
| EAN or UPC | 746041044213 |