- E Series QD Bushing
- 0.8125 in Bore Size
- 5 in Bolt Circle
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041336547 |
| Bore Size | 0.813 in - 13/16 in |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041336547 |