- F Series QD Bushing
- 2.4375 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 2.438 in - 2 7/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041045173 |
| Bore Size | 2.438 in - 2 7/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041045173 |