- F Series QD Bushing
- 45 mm Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Bore Size | 1.771 in - 45 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058883 |
| Bushing Series | F |
| Bore Size | 1.771 in - 45 mm |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058883 |