- F Series QD Bushing
- 48 mm Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Inch/Metric | Metric |
| Bore Size | 1.890 in - 48 mm |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058890 |
| Bushing Series | F |
| Inch/Metric | Metric |
| Bore Size | 1.890 in - 48 mm |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041058890 |