- F Series QD Bushing
- 1.5 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044909 |
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044909 |