- F Series QD Bushing
- 1.125 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 1.125 in - 1 1/8 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044923 |
| Bore Size | 1.125 in - 1 1/8 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044923 |