- F Series QD Bushing
- 0.9375 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044985 |
| Bore Size | 0.938 in - 15/16 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041044985 |