- J Series QD Bushing
- 2.875 in Bore Size
- 6.25 in Bolt Circle
| Bore Size | 2.875 in - 2 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041046378 |
| Bore Size | 2.875 in - 2 7/8 in |
| Inch/Metric | Inch |
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041046378 |