- J Series QD Bushing
- 3.5 in Bore Size
- 6.25 in Bolt Circle
| Bore Size | 3.500 in - 3 1/2 in |
| Bolt Circle Diameter | 6.25 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041046446 |
| Bore Size | 3.500 in - 3 1/2 in |
| Bolt Circle Diameter | 6.25 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041046446 |