- J Series QD Bushing
- 4.5 in Bore Size
- 6.25 in Bolt Circle
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bore Size | 4.500 in - 4 1/2 in |
| Bushing Series | J |
| Weight | 0.0 LB |
| EAN or UPC | 746041046606 |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bore Size | 4.500 in - 4 1/2 in |
| Bushing Series | J |
| Weight | 0.0 LB |
| EAN or UPC | 746041046606 |