- J Series QD Bushing
- 2.25 in Bore Size
- 6.25 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 6.25 in |
| Bushing Series | J |
| Weight | 0.0 LB |
| EAN or UPC | 746041046293 |
| Inch/Metric | Inch |
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 6.25 in |
| Bushing Series | J |
| Weight | 0.0 LB |
| EAN or UPC | 746041046293 |