- JA Series QD Bushing
- 0.6875 in Bore Size
- 1.665 in Bolt Circle
| Bore Size | 0.688 in - 11/16 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 1.665 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041046859 |
| Bore Size | 0.688 in - 11/16 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 1.665 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041046859 |