- QD Bushing, JA Series, 0.8125 in Bore Size
| Bore Size | 0.813 in - 13/16 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Weight | 0.0 LB |
| EAN or UPC | 746041046934 |
| Bore Size | 0.813 in - 13/16 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Weight | 0.0 LB |
| EAN or UPC | 746041046934 |