- N Series QD Bushing
- 4 in Bore Size
- 8.5 in Bolt Circle
| Bore Size | 4.000 in - 4 in |
| Bushing Series | N |
| Bolt Circle Diameter | 8.5 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041047818 |
| Bore Size | 4.000 in - 4 in |
| Bushing Series | N |
| Bolt Circle Diameter | 8.5 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041047818 |