- SD Series QD Bushing
- 25 mm Bore Size
- 2.688 in Bolt Circle
| Bore Size | 0.984 in - 25 mm |
| Bushing Series | SD |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041048037 |
| Bore Size | 0.984 in - 25 mm |
| Bushing Series | SD |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041048037 |