- SD Series QD Bushing
- 38 mm Bore Size
- 2.688 in Bolt Circle
| Inch/Metric | Metric |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.496 in - 38 mm |
| Bushing Series | SD |
| Weight | 0.0 LB |
| EAN or UPC | 746041048082 |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 2.688 in |
| Bore Size | 1.496 in - 38 mm |
| Bushing Series | SD |
| Weight | 0.0 LB |
| EAN or UPC | 746041048082 |