- QD Bushing, SDS Series, 1.625 in Bore Size
| Bore Size | 1.625 in - 1 5/8 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Weight | 0.0 LB |
| EAN or UPC | 746041048648 |
| Bore Size | 1.625 in - 1 5/8 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Weight | 0.0 LB |
| EAN or UPC | 746041048648 |