- SDS Series QD Bushing
- 1.5625 in Bore Size
- 2.688 in Bolt Circle
| Bore Size | 1.563 in - 1 9/16 in |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Weight | 0.0 LB |
| EAN or UPC | 746041048686 |
| Bore Size | 1.563 in - 1 9/16 in |
| Bolt Circle Diameter | 2.688 in |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Weight | 0.0 LB |
| EAN or UPC | 746041048686 |