- SF Series QD Bushing
- 1.5 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 1.500 in - 1 1/2 in |
| Bolt Circle Diameter | 3.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041048969 |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Size | 1.500 in - 1 1/2 in |
| Bolt Circle Diameter | 3.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041048969 |