- SF Series QD Bushing
- 1.875 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.875 in - 1 7/8 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041049065 |
| Inch/Metric | Inch |
| Bore Size | 1.875 in - 1 7/8 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041049065 |