- SF Series QD Bushing
- 2.1875 in Bore Size
- 3.875 in Bolt Circle
| Bore Size | 2.188 in - 2 3/16 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049201 |
| Bore Size | 2.188 in - 2 3/16 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049201 |