- SF Series QD Bushing
- 2 in Bore Size
- 3.875 in Bolt Circle
| Bore Size | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 0.0 LB |
| EAN or UPC | 746041049126 |
| Bore Size | 2.000 in - 2 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 3.875 in |
| Bushing Series | SF |
| Weight | 0.0 LB |
| EAN or UPC | 746041049126 |