- SH Series QD Bushing
- 0.6875 in Bore Size
- 2.25 in Bolt Circle
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Bore Size | 0.688 in - 11/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049430 |
| Bolt Circle Diameter | 2.25 in |
| Bushing Series | SH |
| Bore Size | 0.688 in - 11/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049430 |