- SH Series QD Bushing
- 24 mm Bore Size
- 2.25 in Bolt Circle
| Bushing Series | SH |
| Bore Size | 0.945 in - 24 mm |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041049324 |
| Bushing Series | SH |
| Bore Size | 0.945 in - 24 mm |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 746041049324 |