- SH Series QD Bushing
- 28 mm Bore Size
- 2.25 in Bolt Circle
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Metric |
| Bore Size | 1.102 in - 28 mm |
| Bushing Series | SH |
| Weight | 0.0 LB |
| EAN or UPC | 746041049348 |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Metric |
| Bore Size | 1.102 in - 28 mm |
| Bushing Series | SH |
| Weight | 0.0 LB |
| EAN or UPC | 746041049348 |